Panduit LAMA500-38-6Y Mechanical Lug, Aluminum, 1 Barrel, 1 Hole Mount, 4 AWG - 500 MCM

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LAMA500-38-6Y
  • Rexel Part Number:

    329356
  • UPC:

    07498359616

One-hole, aluminum, single barrel lug, type LAMA, 4 AWG - 500 kcmil, 3/8" (9.5mm) stud hole.

$ 1,464.25 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LAMA500-38-6Y

Rexel Part # 329356

UPC 07498359616

UNSPSC 39121408

Conductors 1

Diameter 3/8 in

Gauge 4

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch