Penn-Union LA-0 Mechanical Lug, Aluminum, 1-Conductor, 14 - 1/0 AWG

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    LA-0
  • Rexel Part Number:

    269534
  • UPC:

    785037446006

Aluminum Solderless Lug, Conductor Range: 14 - 1/0 AWG, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 17/64". Suitable for use with either Copper or Aluminum Conductor.

$ 2.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # LA-0

Rexel Part # 269534

UPC 785037446006

UNSPSC 39121408

Conductors 1

Diameter 17/64 in

Gauge 14

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch