Penn-Union LA-1000 500-1000 MCM Aluminum Solderless Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    LA-1000
  • Rexel Part Number:

    269540
  • UPC:

    785037446440

Aluminum Solderless Lug, Conductor Range: 500 MCM - 1000 MCM, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 21/32". Suitable for use with either Copper or Aluminum Conductor.

$ 23.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # LA-1000

Rexel Part # 269540

UPC 785037446440

UNSPSC 39121409

Conductors 1

Diameter 21/32 in

Gauge 500

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch