Hoffman AGLK2 Grounding Lug Kit, 14 - 2 AWG

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AGLK2
  • Rexel Part Number:

    45892
  • UPC:

    783510324902

Aluminum Solderless Lug, Conductor Range: 14 - 2 AWG, 1-Conductor, 1-Hole Mount. Bolt Size: 1/4". Suitable for use with either Copper or Aluminum Conductor.

$ 9.14 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AGLK2

Rexel Part # 45892

UPC 783510324902

UNSPSC 39121321

Conductors 1

Diameter 1/4 in

Gauge 14

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch