Blackburn ADR25 Mechanical Lug, 1-Conductor, 1-Hole Mount, Aluminum, 6 AWG - 250 MCM

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    ADR25
  • Rexel Part Number:

    29572
  • UPC:

    78378661010

Mechanical Lug, 1-Conductor, 1-Hole Mount, Aluminum, 6 AWG - 250 MCM, 5/16" Bolt Hole Size, Dual-Rated for Copper & Aluminum Conductors

$ 471.55 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # ADR25

Rexel Part # 29572

UPC 78378661010

UNSPSC 39121408

Conductors 1

Diameter 5/16 in

Gauge 6

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch