Blackburn ADR35-12 Mechanical Lug, 1-Conductor, 2-Hole Mount, Aluminum, 6 AWG - 350 MCM

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    ADR35-12
  • Rexel Part Number:

    209229
  • UPC:

    78378661020

Mechanical Lug, 1-Conductor, 2-Hole Mount, Aluminum, 6 AWG - 350 MCM, 1/2" Bolt Hole Size, Dual-Rated for Copper & Aluminum Conductors

$ 1,009.78 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # ADR35-12

Rexel Part # 209229

UPC 78378661020

UNSPSC 39121408

Conductors 1

Diameter 1/2 in

Gauge 6

Material Aluminum

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch