Thomas & Betts 60112-TB 2 AWG Aluminum Compression Lug

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    60112-TB
  • Rexel Part Number:

    26905
  • UPC:

    786210601120

Compression Lug, 1-Hole, Long Barrel, Aluminum, 2 AWG, 1/2" Stud Size, Color Coded Pink

$ 1,292.01 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 60112-TB

Rexel Part # 26905

UPC 786210601120

UNSPSC 39121405

Color Green

Conductors 1

Diameter 1/4 in

Gauge 4

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch