Burndy YA1CA1 Compression Lug, 1-Hole, Aluminum, 1 AWG, 3/8" Stud Size

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA1CA1
  • Rexel Part Number:

    81449
  • UPC:

    78181075120

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 1 AWG, 3/8 Inch Bolt Hole, 600 Volt to 35kV, Coded Gold, No Inspection Window

$ 13.82 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA1CA1

Rexel Part # 81449

UPC 78181075120

UNSPSC 39121405

Color Gold

Conductors 1

Gauge 1

Material Aluminum

Mounting 1-Hole

Size 3/8 in

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch