Burndy YA25A1 1/0 AWG Aluminum Compression Lug

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA25A1
  • Rexel Part Number:

    101914
  • UPC:

    781810752852

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 1/0 AWG, 5/16 Inch Bolt Hole, 600 Volt to 35kV, Coded Tan, No Inspection Window

$ 16.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA25A1

Rexel Part # 101914

UPC 781810752852

UNSPSC 39121405

Color Tan

Conductors 1

Diameter 5/16 in

Gauge 1/0

Material Aluminum

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch