Burndy YA25A3 Compression Lug, 1-Hole, Aluminum, 1/0 AWG, 3/8" Stud Size

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA25A3
  • Rexel Part Number:

    81347
  • UPC:

    78181075310

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 1/0 AWG, 3/8 Inch Bolt Hole, 600 Volt to 35kV, Coded Tan, No Inspection Window

$ 9.46 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA25A3

Rexel Part # 81347

UPC 78181075310

UNSPSC 39121405

Color Tan

Conductors 1

Gauge 1/0

Material Aluminum

Mounting 1-Hole

Size 3/8 in

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch