Burndy YA26A6 2/0 AWG Aluminum Compression Lug

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA26A6
  • Rexel Part Number:

    196141
  • UPC:

    781810753521

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 2/0 AWG, 3/8 Inch Bolt Hole, 600 Volt to 35kV, Coded Olive, No Inspection Window

$ 13.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA26A6

Rexel Part # 196141

UPC 781810753521

UNSPSC 39121405

Color Olive

Conductors 1

Diameter 3/8 in

Gauge 2/0

Material Aluminum

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch