Burndy YA27A1 Compression Lug, 1-Hole, Aluminum, 3/0 AWG, 3/8" Stud Size

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA27A1
  • Rexel Part Number:

    81300
  • UPC:

    78181075375

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 3/0 AWG, 3/8 Inch Bolt Hole, 600 Volt to 35kV, Coded Ruby, No Inspection Window

$ 27.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA27A1

Rexel Part # 81300

UPC 78181075375

UNSPSC 39121405

Color Ruby

Conductors 1

Gauge 3/0

Material Aluminum

Mounting 1-Hole

Size 3/8 in

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch