Burndy YA2CA3 Compression Lug, 1-Hole, Aluminum, 2 AWG, 3/8" Stud Size

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA2CA3
  • Rexel Part Number:

    81420
  • UPC:

    78181075150

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 2 AWG, 3/8 Inch Bolt Hole, 600 Volt to 35kV, Coded Pink, No Inspection Window

$ 11.29 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA2CA3

Rexel Part # 81420

UPC 78181075150

UNSPSC 39121405

Color Pink

Conductors 1

Gauge 2

Material Aluminum

Mounting 1-Hole

Size 3/8 in

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch