Burndy YA31A1 350 MCM Aluminum Compression Lug

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA31A1
  • Rexel Part Number:

    81201
  • UPC:

    781810755556

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 350 MCM, 1/2 Inch Bolt Hole, 600 Volt to 35kV, Coded Brown, No Inspection Window

$ 39.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA31A1

Rexel Part # 81201

UPC 781810755556

UNSPSC 39121405

Color Brown

Conductors 1

Diameter 1/2 in

Gauge 350

Material Aluminum

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch