Burndy YA32A1 400 MCM Aluminum Compression Lug

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA32A1
  • Rexel Part Number:

    101816
  • UPC:

    781810755907

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 400 MCM, 5/8 Inch Bolt Hole, 600 Volt to 35kV, Coded Green, No Inspection Window

$ 54.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA32A1

Rexel Part # 101816

UPC 781810755907

UNSPSC 39121405

Color Green

Conductors 1

Diameter 5/8 in

Gauge 400

Material Aluminum

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch