Burndy YA34A1 500 MCM Aluminum Compression Lug

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA34A1
  • Rexel Part Number:

    81183
  • UPC:

    781810756058

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 500 MCM, 5/8 Inch Bolt Hole, 600 Volt to 35kV, Coded Pink, No Inspection Window

$ 76.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA34A1

Rexel Part # 81183

UPC 781810756058

UNSPSC 39121405

Color Pink

Conductors 1

Diameter 5/8 in

Gauge 500

Material Aluminum

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch