Burndy YA4CA1 Compression Lug, 1-Hole, Aluminum, 4 AWG, 1/4" Stud Size

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA4CA1
  • Rexel Part Number:

    535667
  • UPC:

    78181075185

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 4 AWG, 1/4 Inch Bolt Hole, 600 Volt to 35kV, Coded Green , No Inspection Window

$ 9.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA4CA1

Rexel Part # 535667

UPC 78181075185

UNSPSC 39121405

Color Green

Conductors 1

Gauge 4

Material Aluminum

Mounting 1-Hole

Size 1/4 in

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch