Burndy YA6CA1 Compression Lug, 1-Hole, Aluminum, 6 AWG, 1/4" Stud Size

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA6CA1
  • Rexel Part Number:

    81393
  • UPC:

    78181075210

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 6 AWG, 3/8 Inch Bolt Hole, 600 Volt to 35kV, Coded Gray, No Inspection Window

$ 5.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA6CA1

Rexel Part # 81393

UPC 78181075210

UNSPSC 39121405

Color Gray

Conductors 1

Gauge 6

Material Aluminum

Mounting 1-Hole

Size 1/4 in

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch