Ilsco ACL-2/0 2/0 AWG Aluminum Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    ACL-2/0
  • Rexel Part Number:

    40034
  • UPC:

    783669000115

Aluminum Compression Lug, Wire Size: 2/0 AWG, Long Barrel, 1-Hole Stud, Stud Diameter: 3/8". Dual Rated for Aluminum or Copper Conductors.

$ 13.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # ACL-2/0

Rexel Part # 40034

UPC 783669000115

UNSPSC 39121448

Color Olive

Conductors 1

Diameter 3/8 in

Gauge 2/0

Material Aluminum

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch