Ilsco ACL-250 250 MCM Aluminum Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    ACL-250
  • Rexel Part Number:

    39963
  • UPC:

    783669000146

Aluminum Compression Lug, Wire Size: 250 MCM, Long Barrel, 1-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.

$ 22.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # ACL-250

Rexel Part # 39963

UPC 783669000146

UNSPSC 39121448

Color Red

Conductors 1

Diameter 1/2 in

Gauge 250

Material Aluminum

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch