Ilsco ACL-300 300 MCM Aluminum Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    ACL-300
  • Rexel Part Number:

    39944
  • UPC:

    783669000153

Aluminum Compression Lug, Wire Size: 300 MCM, Long Barrel, 1-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.

$ 24.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # ACL-300

Rexel Part # 39944

UPC 783669000153

UNSPSC 39121448

Color Blue

Conductors 1

Diameter 1/2 in

Gauge 300

Material Aluminum

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch