Ilsco ACL-350 350 MCM Aluminum Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    ACL-350
  • Rexel Part Number:

    39922
  • UPC:

    783669000160

Aluminum Compression Lug, Wire Size: 350 MCM, Long Barrel, 1-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.

$ 25.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # ACL-350

Rexel Part # 39922

UPC 783669000160

UNSPSC 39121448

Color Brown

Conductors 1

Diameter 1/2 in

Gauge 350

Material Aluminum

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch