Ilsco ACL-6 6 AWG Aluminum Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    ACL-6
  • Rexel Part Number:

    40116
  • UPC:

    783669000061

Aluminum Compression Lug, Wire Size: 6 AWG, Long Barrel, 1-Hole Stud, Stud Diameter: 1/4". Dual Rated for Aluminum or Copper Conductors.

$ 5.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # ACL-6

Rexel Part # 40116

UPC 783669000061

UNSPSC 39121448

Color Gray

Conductors 1

Diameter 1/4 in

Gauge 6

Material Aluminum

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch