Ilsco ACN-2 2 AWG Aluminum Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    ACN-2
  • Rexel Part Number:

    80486
  • UPC:

    783669008166

Aluminum Compression Lug, Wire Size: 2 AWG, Long Barrel, 1-Hole Stud, Stud Diameter: 5/16". Dual Rated for Aluminum or Copper Conductors.

$ 7.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # ACN-2

Rexel Part # 80486

UPC 783669008166

UNSPSC 39121448

Color Pink

Conductors 1

Diameter 5/16 in

Gauge 2

Material Aluminum

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch