Ilsco ACN-3/0 3/0 AWG Aluminum Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    ACN-3/0
  • Rexel Part Number:

    116392
  • UPC:

    783669008241

Aluminum Compression Lug, Wire Size: 3/0 AWG, Long Barrel, 1-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.

$ 20.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # ACN-3/0

Rexel Part # 116392

UPC 783669008241

UNSPSC 39121448

Color Ruby

Conductors 1

Diameter 1/2 in

Gauge 3/0

Material Aluminum

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch