Ilsco ACN-4 4 AWG Aluminum Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    ACN-4
  • Rexel Part Number:

    80505
  • UPC:

    783669008142

Aluminum Compression Lug, Wire Size: 4 AWG, Long Barrel, 1-Hole Stud, Stud Diameter: 5/16". Dual Rated for Aluminum or Copper Conductors.

$ 6.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # ACN-4

Rexel Part # 80505

UPC 783669008142

UNSPSC 39121448

Color Green

Conductors 1

Diameter 5/16 in

Gauge 4

Material Aluminum

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch