Ilsco ACN-8 8 AWG Aluminum Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    ACN-8
  • Rexel Part Number:

    338541
  • UPC:

    783669008104

Aluminum Compression Lug, Wire Size: 8 AWG, Long Barrel, 1-Hole Stud, Stud Diameter: # 10. Dual Rated for Aluminum or Copper Conductors.

$ 4.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # ACN-8

Rexel Part # 338541

UPC 783669008104

UNSPSC 39121448

Color Blue

Conductors 1

Diameter 0.190 in

Gauge 8

Material Aluminum

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch