Panduit LAA250-38-5 Compression Lug, 1-Hole, Aluminum, 250 MCM, 3/8" Bolt Size, 5/Box

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LAA250-38-5
  • Rexel Part Number:

    683006
  • UPC:

    07498391045

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 250 kcmil, 3/8 In Bolt Hole, Coded Red, No Peep Hole, Packed 5 per Box

$ 2,054.86 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LAA250-38-5

Rexel Part # 683006

UPC 07498391045

UNSPSC 39121405

Conductors 1

Diameter 1/2 in

Gauge 250

Material Aluminum

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch