Penn-Union BLUA-025S 250 MCM Aluminum Compression Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BLUA-025S
  • Rexel Part Number:

    269931
  • UPC:

    785037236317

Aluminum Compression Lug, Wire Size: 250 MCM, Long Barrel, 1-Hole Stud, Stud Diameter: 1/2". Wire Diameter: .575". Dual Rated for Aluminum or Copper Conductors.

$ 26.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BLUA-025S

Rexel Part # 269931

UPC 785037236317

UNSPSC 39121409

Color Red

Conductors 1

Diameter 1/2 in

Gauge 250

Material Aluminum

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch