Penn-Union BLUA-035S1 350 MCM Aluminum Compression Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BLUA-035S1
  • Rexel Part Number:

    269937
  • UPC:

    785037236690

Aluminum Compression Lug, Wire Size: 350 MCM, Long Barrel, 1-Hole Stud, Stud Diameter: 1/2". Wire Diameter: .682". Dual Rated for Aluminum or Copper Conductors.

$ 32.71 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BLUA-035S1

Rexel Part # 269937

UPC 785037236690

UNSPSC 39121409

Color Brown

Conductors 1

Diameter 1/2 in

Gauge 350

Material Aluminum

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch