Penn-Union BLUA-2/0S 2/0 AWG Aluminum Compression Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BLUA-2/0S
  • Rexel Part Number:

    269986
  • UPC:

    785037235228

Aluminum Compression Lug, Wire Size: 2/0 AWG, Long Barrel, 1-Hole Stud, Stud Diameter: 1/2". Wire Diameter: .419". Dual Rated for Aluminum or Copper Conductors.

$ 16.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BLUA-2/0S

Rexel Part # 269986

UPC 785037235228

UNSPSC 39121405

Color Olive

Conductors 1

Diameter 1/2 in

Gauge 2/0

Material Aluminum

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch