Penn-Union BLUA 2S 2 AWG Aluminum Compression Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BLUA 2S
  • Rexel Part Number:

    269996
  • UPC:

    785037235327

Aluminum Compression Lug, Wire Size: 2 AWG, Long Barrel, 1-Hole Stud, Stud Diameter: 3/8". Wire Diameter: .292". Dual Rated for Aluminum or Copper Conductors.

$ 9.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BLUA 2S

Rexel Part # 269996

UPC 785037235327

UNSPSC 39121409

Color Pink

Conductors 1

Diameter 3/8 in

Gauge 2

Material Aluminum

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch