Penn-Union BLUA-3/0S 3/0 AWG Aluminum Compression Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BLUA-3/0S
  • Rexel Part Number:

    270002
  • UPC:

    785037235525

Aluminum Compression Lug, Wire Size: 3/0 AWG, Long Barrel, 1-Hole Stud, Stud Diameter: 1/2". Wire Diameter: .470". Dual Rated for Aluminum or Copper Conductors.

$ 22.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BLUA-3/0S

Rexel Part # 270002

UPC 785037235525

UNSPSC 39121409

Color Ruby

Conductors 1

Diameter 1/2 in

Gauge 3/0

Material Aluminum

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch