Penn-Union BLUA-4/0S2 4/0 AWG Aluminum Compression Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BLUA-4/0S2
  • Rexel Part Number:

    270035
  • UPC:

    785037235761

Aluminum Compression Lug, Wire Size: 4/0 AWG, Long Barrel, 1-Hole Stud, Stud Diameter: 3/8". Wire Diameter: .528". Dual Rated for Aluminum or Copper Conductors.

$ 25.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BLUA-4/0S2

Rexel Part # 270035

UPC 785037235761

UNSPSC 39121409

Color White

Conductors 1

Diameter 3/8 in

Gauge 4/0

Material Aluminum

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch