Penn-Union BLUA-6S2 6 AWG Aluminum Compression Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BLUA-6S2
  • Rexel Part Number:

    369836
  • UPC:

    785037235990

Aluminum Compression Lug, Wire Size: 6 AWG, Long Barrel, 1-Hole Stud, Stud Diameter: 5/16". Wire Diameter: .184". Dual Rated for Aluminum or Copper Conductors.

$ 7.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BLUA-6S2

Rexel Part # 369836

UPC 785037235990

UNSPSC 39121409

Color Gray

Conductors 1

Diameter 5/16 in

Gauge 6

Material Aluminum

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch