Penn-Union BLUA-8S 8 AWG Aluminum Compression Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BLUA-8S
  • Rexel Part Number:

    313387
  • UPC:

    785037556958

Aluminum Compression Lug, Wire Size: 8 AWG, Long Barrel, 1-Hole Stud, Stud Diameter: 1/4". Wire Diameter: .146". Dual Rated for Aluminum or Copper Conductors.

$ 6.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BLUA-8S

Rexel Part # 313387

UPC 785037556958

UNSPSC 39121409

Color Blue

Conductors 1

Diameter 1/4 in

Gauge 8

Material Aluminum

Mounting 1-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch