Thomas & Betts 60099 Compression Lug, 1-Hole, Aluminum, 10 AWG, 3/8" Bolt Size

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    60099
  • Rexel Part Number:

    260528
  • UPC:

    78621060099

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 10 AWG, 3/8 In Bolt Hole, Coded Red, No Peep Hole

$ 1,289.01 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 60099

Rexel Part # 260528

UPC 78621060099

UNSPSC 39121405

Conductors 1

Diameter 3/8 in

Gauge 10

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch