Thomas & Betts 60113-TB Compression Lug, 1-Hole, Long Barrel, Aluminum, 4 AWG, 5/16" Stud Size

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    60113-TB
  • Rexel Part Number:

    26890
  • UPC:

    78621060113

Compression Lug, 1-Hole, Long Barrel, Aluminum, 4 AWG, 5/16" Stud Size, Color Coded Green

$ 1,851.78 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 60113-TB

Rexel Part # 26890

UPC 78621060113

UNSPSC 39121405

Color Green

Conductors 1

Gauge 4

Material Aluminum

Mounting 1-Hole

Size 5/16 in

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch