Thomas & Betts 60118-TB Compression Lug, 1-Hole, Long Barrel, Aluminum, 2 AWG, 3/8" Stud Size

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    60118-TB
  • Rexel Part Number:

    26848
  • UPC:

    78621060118

Compression Lug, 1-Hole, Long Barrel, Aluminum, 2 AWG, 3/8" Stud Size, Color Coded Pink

$ 1,530.78 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 60118-TB

Rexel Part # 26848

UPC 78621060118

UNSPSC 39121405

Color Pink

Conductors 1

Gauge 2

Material Aluminum

Mounting 1-Hole

Size 3/8 in

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch