Burndy K2A26U Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 14 - 2/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    K2A26U
  • Rexel Part Number:

    81513
  • UPC:

    781810600054

Mechanical Lug, Aluminum, 2 Barrel, 1 Hole Mount, Dual Rated for Copper or Aluminum Conductors, 14 AWG to 2/0 AWG, Bolt Hole: 1/4 Inch

$ 7.65 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # K2A26U

Rexel Part # 81513

UPC 781810600054

UNSPSC 39121408

Conductors 2

Diameter 1/4 in

Gauge 14

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch