Burndy K2A36U Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 2 AWG - 600 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    K2A36U
  • Rexel Part Number:

    81463
  • UPC:

    781810600207

Mechanical Lug, Aluminum, 2 Barrel, 1 Hole Mount, Dual Rated for Copper or Aluminum Conductors, 2 AWG to 600 MCM, Bolt Hole: 1/2 Inch

$ 42.42 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # K2A36U

Rexel Part # 81463

UPC 781810600207

UNSPSC 39121408

Conductors 2

Diameter 1/2 in

Gauge 2

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch