Burndy K2A40U Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 300 - 800 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    K2A40U
  • Rexel Part Number:

    274409
  • UPC:

    781810600252

Mechanical Lug, Aluminum, 2 Barrel, 1 Hole Mount, Dual Rated for Copper or Aluminum Conductors, 300 MCM to 800 MCM, Bolt Hole: 5/8 Inch

$ 50.72 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # K2A40U

Rexel Part # 274409

UPC 781810600252

UNSPSC 39121408

Conductors 2

Diameter 5/8 in

Gauge 300

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch