Ilsco AU-0 Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 14 - 1/0 AWG

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    AU-0
  • Rexel Part Number:

    37975
  • UPC:

    783669000665

Aluminum Solderless Lug, Conductor Range: 14 - 1/0 AWG, Type: AU, 2-Conductor, 1-Hole Mount. Bolt Size: 1/4". Suitable for use with either Copper or Aluminum Conductor.

$ 5.05 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # AU-0

Rexel Part # 37975

UPC 783669000665

UNSPSC 39121408

Conductors 2

Diameter 1/4 in

Gauge 14

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch