Ilsco AU-1000-2NS Mechanical Lug, 2-Conductor, 2-Hole Mount, Aluminum, 500 - 1000 MCM

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    AU-1000-2NS
  • Rexel Part Number:

    332166
  • UPC:

    783669007947

Aluminum Solderless Lug, Conductor Range: 500 MCM - 1000 MCM, Type: AU, 2-Conductor, 2-Hole Mount. Bolt Size: 1/2". Suitable for use with either Copper or Aluminum Conductor.

$ 80.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # AU-1000-2NS

Rexel Part # 332166

UPC 783669007947

UNSPSC 39121408

Conductors 2

Diameter 1/2 in

Gauge 500

Material Aluminum

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch