Ilsco AU-1000 Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 500 - 1000 MCM

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    AU-1000
  • Rexel Part Number:

    266614
  • UPC:

    783669006995

Aluminum Solderless Lug, Conductor Range: 500 MCM - 1000 MCM, Type: AU, 2-Conductor, 1-Hole Mount. Bolt Size: 5/8". Suitable for use with either Copper or Aluminum Conductor.

$ 64.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # AU-1000

Rexel Part # 266614

UPC 783669006995

UNSPSC 39121408

Conductors 2

Diameter 5/8 in

Gauge 500

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch