Ilsco AU-350-2N 6 AWG-350 MCM Aluminum Solderless Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    AU-350-2N
  • Rexel Part Number:

    37905
  • UPC:

    783669005745

Aluminum Solderless Lug, Conductor Range: 6 AWG - 350 MCM, Type: AU, 2-Conductor, 2-Hole Mount. Bolt Size: 1/2". Suitable for use with either Copper or Aluminum Conductor.

$ 22.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # AU-350-2N

Rexel Part # 37905

UPC 783669005745

UNSPSC 39121408

Conductors 2

Diameter 1/2 in

Gauge 6

Material Aluminum

Mounting 6-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch