Ilsco AU-800-2N 300-800 MCM Aluminum Solderless Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    AU-800-2N
  • Rexel Part Number:

    37794
  • UPC:

    783669007022

Aluminum Solderless Lug, Conductor Range: 300 MCM - 800 MCM, Type: AU, 2-Conductor, 6-Hole Mount. Bolt Size: 1/2". Suitable for use with either Copper or Aluminum Conductor.

$ 77.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # AU-800-2N

Rexel Part # 37794

UPC 783669007022

UNSPSC 39121408

Conductors 2

Diameter 1/2 in

Gauge 300

Material Aluminum

Mounting 6-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch