Milbank K1350 Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 6 AWG - 350 MCM

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    K1350
  • Rexel Part Number:

    44465
  • UPC:

    78457211329

Lug, Connector, Twin, 6-350 MCM, 3 Per set

$ 90.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # K1350

Rexel Part # 44465

UPC 78457211329

UNSPSC 39121421

Conductors 2

Diameter 3/32 in

Gauge 6

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch