Panduit LAM2A600-12-6Y Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 2 AWG - 600 MCM

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LAM2A600-12-6Y
  • Rexel Part Number:

    329340
  • UPC:

    074983592708

One-hole, aluminum, two barrel lug, dual barrel, type LAM2A, NEMA hole sizes and spacing, #4 AWG - 600 kcmil, 1/2" (12.7mm) stud hole.

$ 3,427.58 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LAM2A600-12-6Y

Rexel Part # 329340

UPC 074983592708

UNSPSC 39121408

Conductors 2

Diameter 1/2 in

Gauge 4

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch