Penn-Union L2A-0 14-1/0 AWG Aluminum Solderless Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    L2A-0
  • Rexel Part Number:

    269341
  • UPC:

    785037444002

Aluminum Solderless Lug, Conductor Range: 14 - 1/0 AWG, Type: L2A, 2-Conductor, 1-Hole Mount. Bolt Size: 17/64". Suitable for use with either Copper or Aluminum Conductor.

$ 5.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # L2A-0

Rexel Part # 269341

UPC 785037444002

UNSPSC 39121409

Conductors 2

Diameter 17/64 in

Gauge 14

Material Aluminum

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch